Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber
Mfr # 457208TC
Zoro # G6131627
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 457208TC
- Zoro # G6131627
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 45 mm |
Outside Diameter | 72 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 45 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B521BB553C)
- FESTO Vacuum Generator VAD-ME-I-3/8 (VAD-ME-I-3/8)
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307ZC3)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- DDS Shaft Seal, SA, 50mm ID, Nitrile Rubber (506812SA)
- DDS Shaft Seal, SC, 1in ID, Nitrile Rubber (IN25.438.16.35SC)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, TF, 15mm ID, Nitrile Rubber (152507TF)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- Dds Shaft Seals & Adapters