Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber
Mfr # 456208TC
Zoro # G6131660
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 456208TC
- Zoro # G6131660
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Outside Diameter | 62 mm |
Overall Width | 8 mm |
Inside Diameter | 45 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 45 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Single Acting Oil Pump, Air, 6 GPM (4491)
- LOCTITE Anti-Seize, Silver, 16 oz, Brush Top Can LB 8150(TM) SILVER GRADE ANTI-SEIZE (235005)
- D&D 170" Outside Length, 1" Top Width, 1 Ribs (8V1700)
- FESTO Push-In L-Connector QSL-4H (QSL-4H)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456206TCN)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- Dds Shaft Seals & Adapters