Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45 x 58 x 7 mm., Fluoro Rubber
Mfr # 455807TCV
Zoro # G6131706
original price:
$60.51
8% off
new price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 58 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 455807TCV
- Zoro # G6131706
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 58 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 58 mm |
Inside Diameter | 45 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Case Coating | None |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Seal Design | TC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 45 mm, Outside Diameter 58 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005ON, Pressure Line, 5 micron, Outside-In (MF0060057)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2-1/2 in ID x 3.376 in OD x 0.438 in W, Fluoroelastomer Lip (24954)
- Dds Motor Supplies