Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45 x 55 x 7 mm., Fluoro Rubber
Mfr # 455507SCV
Zoro # G6131749
product price: $50.05
/ea
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 55 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 455507SCV
- Zoro # G6131749
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 55 mm |
Width | 7 mm |
Inside Diameter | 45 mm |
Outside Diameter | 55 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | SC |
Number of Lips | 1 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 45 mm, Outside Diameter 55 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Cap (01484)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- FASCO Fasco D748, 5-5/8" Motor - 208-230 Volts 1075 RPM (D748)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- Dds Shaft Seals & Adapters