Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45 x 52 x 4 mm., Nitrile Rubber
Mfr # 455204VC
Zoro # G6131767
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Design Code VC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 455204VC
- Zoro # G6131767
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 52 mm |
Width | 4 mm |
Overall Width | 4 mm |
Outside Diameter | 52 mm |
Inside Diameter | 45 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 45 mm, Outside Diameter 52 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- THOMSON Retaining Ring (C1000)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5739.687.93SC)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- Dds Motor Supplies