Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber
Mfr # 4510010SC
Zoro # G6131776
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 100 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 4510010SC
- Zoro # G6131776
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 10 mm |
Outside Diameter | 100 mm |
Overall Width | 10 mm |
Inside Diameter | 45 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 45 mm, Outside Diameter 100 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37050H)
- DODGE Couplings/Flex Clutch, PX70 PARA-FLEX ELEMENT (PX70 PARA-FLEX ELEMENT)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber (8258TC)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558008SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- Dds Shaft Seals & Adapters