Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber
Mfr # 446010SCV
Zoro # G7757340
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 44 mm
- Outside Dia. 60 mm
- Lip Material Fluoro Rubber
- Inside Diameter 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 446010SCV
- Zoro # G7757340
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44 mm |
Outside Dia. | 60 mm |
Width | 10 mm |
Inside Diameter | 44 mm |
Overall Width | 10 mm |
Outside Diameter | 60 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Case Coating | None |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Seal Design | SC |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 1 |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 44 mm, Outside Diameter 60 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 560-8M-20, Timing Belt, Neoprene, Fiberglass (560-8M-20)
- DIXON Oil Removal Filter Element, For Use with F74H Filter (4344-02)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 1 Inbore Length, (L095X1/2KW)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 37" (A37)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (284008TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, TC, 24mm ID, Nitrile Rubber (244208TC)
- Dds Motor Supplies