Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 420 x 470 x 20 mm., TCV, Fluoro Rubber
Mfr # 42047020TCV
Zoro # G7751241
product price: $2,042.99
/ea
Free Shipping & Returns
$2,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 420 mm
- Outside Dia. 470 mm
- Width 20 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 42047020TCV
- Zoro # G7751241
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 420 mm |
Outside Dia. | 470 mm |
Width | 20 mm |
Inside Diameter | 420 mm |
Overall Width | 20 mm |
Outside Diameter | 470 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
System of Measurement | Metric |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 420 mm, Outside Diameter 470 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- DDS Shaft Seal, 65 x 88 x 12 mm., TC, Nitrile Rubber (658812TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- Dds Shaft Seals & Adapters