Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 42 x 72 x 8 mm., Nitrile Rubber
Mfr # 427208TC
Zoro # G6131800
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 72 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 427208TC
- Zoro # G6131800
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 72 mm |
Width | 8 mm |
Inside Diameter | 42 mm |
Overall Width | 8 mm |
Outside Diameter | 72 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 42 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Breather Vent, HDPE, 1.50 in. H, Red (24012)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X10)
- GLOBAL GRC-112-KW Set Screw Coupling with Keyway (GRC-112-KW)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- DDS Shaft Seal, 10 x 19 x 7 mm., Nitrile Rubber (101907TC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- DDS Shaft Seal, SC, 1in ID, Nitrile Rubber (IN25.438.16.35SC)
- Dds Shaft Seals & Adapters