Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber
Mfr # 426207TC
Zoro # G6131828
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 42 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code TC
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 426207TC
- Zoro # G6131828
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Inside Diameter | 42 mm |
Outside Diameter | 62 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 42 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (PRCFD3575A)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (122207TCV)
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- Dds Shaft Seals & Adapters