Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 42 x 52 x 5 mm., Nitrile Rubber
Mfr # 425205TC
Zoro # G6131898
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 52 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 425205TC
- Zoro # G6131898
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 52 mm |
Width | 5 mm |
Inside Diameter | 42 mm |
Overall Width | 5 mm |
Outside Diameter | 52 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 42 mm, Outside Diameter 52 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 18-pc. Air Accessory Kit (CMXZTSG1004NB)
- NTN NTN 6203ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- GATES Truflex V-Belts, 2L260 (2L260)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 35 x 52 x 10 mm., TC, Nitrile Rubber (355210TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.874 in OD x 1/4 in W, Nitrile Lip (11223)
- Dds Motor Supplies