Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 41.27mm I. D., 63.5mm O. D.
Mfr # 41.2763.512.7SB
Zoro # G5937132
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 41.27 mm
- Outside Dia. 63.5 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 41.2763.512.7SB
- Zoro # G5937132
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 41.27 mm |
Outside Dia. | 63.5 mm |
Width | 7 mm |
Outside Diameter | 63.5 mm |
Overall Width | 7 mm |
Inside Diameter | 41.27 mm |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 41.27 mm, Outside Diameter 63.5 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- DAYTON BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5TXL2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 1)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408007TC)
- Dds Motor Supplies