Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40mm I. D., 52mm O. D., 7mm W
Mfr # 40527TCV
Zoro # G5935820
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 52 mm
- Width 7 mm
- Lip Material Fluoro Rubber
- Design Code TCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 40527TCV
- Zoro # G5935820
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Inside Diameter | 40 mm |
Outside Diameter | 52 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Seal Design | TC |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 40 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 930-A, 12/16 Oz Tubs, Nlgi No. 3 Non-Melt Grease (L0095-004)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- DAYTON Pneumatic Turbine Vibrator, Force 659 Lb (1DYP5)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- DDS Shaft Seal, 40 x 52 x 7 mm., Fluoro Rubber (405207TCV)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224210TC)
- Dds Shaft Seals & Adapters