Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 405mm I. D., 435mm O. D.
Mfr # 40543515TC
Zoro # G5942312
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 405 mm
- Outside Dia. 435 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 40543515TC
- Zoro # G5942312
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 405 mm |
Outside Dia. | 435 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 435 mm |
Inside Diameter | 405 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 405 mm, Outside Diameter 435 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Packet, PK6 (2131-42A-6)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-1000-027)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2ZNR JEM)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- Dds Shaft Seals & Adapters