Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 90 x 10 mm., Nitrile Rubber
Mfr # 409010TC
Zoro # G6131925
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 409010TC
- Zoro # G6131925
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 10 mm |
Inside Diameter | 40 mm |
Overall Width | 10 mm |
Outside Diameter | 90 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 90 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- DIXON K Series Hydraulic Interchange Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x FNPT, Buna-N Seal/S (4KF4)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP (2404-04-08)
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- Dds Motor Supplies