Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber
Mfr # 408008TC
Zoro # G6131940
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 80 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 408008TC
- Zoro # G6131940
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 40 mm |
Outside Diameter | 80 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 80 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- INGERSOLL-RAND Air Filter Assembly (32170953)
- INDUSTRIAL GOLD Synthetic, 30 Weight, Special Blend Reciprocating AirComp. Oil, 30100-S (30100-S)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, SC, 1in ID, Nitrile Rubber (IN25.438.16.35SC)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304510TCV)
- Dds Shaft Seals & Adapters