Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 80 x 10 mm., Nitrile Rubber
Mfr # 408010TC
Zoro # G6131931
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 80 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 408010TC
- Zoro # G6131931
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Outside Diameter | 80 mm |
Inside Diameter | 40 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Double Row Ball Brgs, #5210 (5210)
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- BESTORQ Aftermarket replacement for 22002709 Maytag BELT, SPZ1287 (SPZ1287)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, SF, 1.75in ID, Nitrile Rubber (44.4563.59.52SF)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (122807SB)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 95mm OD x 12mm Thick (OS-TCH-75X95X12)
- Dds Shaft Seals & Adapters