Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 68 x 7 mm., TC, Nitrile Rubber
Mfr # 40687TC
Zoro # G7756966
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 68 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 40687TC
- Zoro # G7756966
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 7 mm |
Outside Diameter | 68 mm |
Overall Width | 7 mm |
Inside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 68 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Bowes Coupler, (F)NPT, 1/2, Steel (4NF6)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 35BS112 3/4 (35BS112 3/4)
- THRIFCO PLUMBING 5/8 Inch Br. Hose End Sets (4403361)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35SC)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- Dds Shaft Seals & Adapters