Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber
Mfr # 406810TC
Zoro # G7756869
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 68 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 406810TC
- Zoro # G7756869
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 40 mm |
Outside Diameter | 68 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 68 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Replacement element for NF0050AC compres (E0050AC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- AIGNEP USA Bulkhead Union, 10mm Tube Sz, Brass, PK3 (50050N-10-PK3)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, TCN, 35mm ID, Nitrile Rubber (354706TCN)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- Dds Motor Supplies