Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 65 x 10 mm., Nitrile Rubber
Mfr # 406510TC
Zoro # G6131986
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 65 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 406510TC
- Zoro # G6131986
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 65 mm |
Width | 10 mm |
Inside Diameter | 40 mm |
Overall Width | 10 mm |
Outside Diameter | 65 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 65 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, TC, 12mm ID, Nitrile Rubber (123007TC)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- Dds Motor Supplies