Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber
Mfr # 406210TC
Zoro # G7756841
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 406210TC
- Zoro # G7756841
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Outside Diameter | 62 mm |
Inside Diameter | 40 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM89-D6)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- X1 TOOLS 1 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x6)
- MI-T-M Bypass Hose, 1/4 In I.D. x 10 In 250 psi (15-0140)
- DDS Shaft Seal, 40 x 62 x 7 mm., Nitrile Rubber (406207TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406210SC)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304510TCV)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223506SC)
- Dds Motor Supplies