Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber
Mfr # 406010SCV
Zoro # G7756756
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 60 mm
- Lip Material Fluoro Rubber
- Spring Reinforcement Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 406010SCV
- Zoro # G7756756
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 60 mm |
Width | 10 mm |
Outside Diameter | 60 mm |
Overall Width | 10 mm |
Inside Diameter | 40 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Number of Lips | 1 |
Seal Design | SC |
System of Measurement | Metric |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 40 mm, Outside Diameter 60 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2S)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI8430DRG60, Pressure Line, 60 micron (ZX-PI8430DRG60)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- PRECISION STAINLESS Manifold, Three Pull, 2"x1.5", 316, SS (MAN-0200X0150-7.0CC-3 PULL-6)
- DDS Shaft Seal, 75 x 95 x 10 mm., Nitrile Rubber (759510TC)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254510SC)
- DDS Shaft Seal, 140 x 170 x 15 mm., SCV, Fluoro Rubber (14017015SCV)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- Dds Motor Supplies