Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 58 x 8 mm., TC, Nitrile Rubber
Mfr # 40588TC
Zoro # G7756710
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 58 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 40588TC
- Zoro # G7756710
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 58 mm |
Width | 8 mm |
Inside Diameter | 40 mm |
Overall Width | 8 mm |
Outside Diameter | 58 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 58 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation 1-1/2 Inch Dia. Gear (CH102115CCW)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,108 IN OAL)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1440mm L - 8MGT-1440-21 (210G8M1440)
- BESTORQ Banded Cogged Belt, 109 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX105)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163509TC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- Dds Motor Supplies