Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber
Mfr # 40587TC
Zoro # G7756677
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 58 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Maximum Surface Speed 999 mps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 40587TC
- Zoro # G7756677
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 58 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 40 mm |
Outside Diameter | 58 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 58 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Idler Pulley Shaft (5053301)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- FESTO Standards-Based Cylinder DSNU-25-125-PPV-A (DSNU-25-125-PPV-A)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9011012TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (12224TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- DDS Shaft Seal, 25 x 42 x 10 mm., TC, Nitrile Rubber (254210TC)
- Dds Shaft Seals & Adapters