Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber
Mfr # 040802VC
Zoro # G6135081
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 4 mm
- Outside Dia. 8 mm
- Width 2 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 040802VC
- Zoro # G6135081
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 8 mm |
Width | 2 mm |
Outside Diameter | 8 mm |
Overall Width | 2 mm |
Inside Diameter | 4 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 4 mm, Outside Diameter 8 mm, Overall Width 2 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB40 (3TB40)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB121614)
- UNIVERSAL HYDRAULIC ADPT 3/8""x3/8"" (39004277)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- DDS Shaft Seal, VG, 4mm ID, Nitrile Rubber (040802VG)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, 25 x 52 x 10 mm., TC, Nitrile Rubber (255210TC)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- Dds Motor Supplies