Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 4 x 12 x 6 mm., SCV, Fluoro Rubber
Mfr # 4126SCV
Zoro # G7751409
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 4 mm
- Outside Dia. 12 mm
- Width 6 mm
- Lip Material Fluoro Rubber
- Design Code SCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 4126SCV
- Zoro # G7751409
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 12 mm |
Width | 6 mm |
Inside Diameter | 4 mm |
Overall Width | 6 mm |
Outside Diameter | 12 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Number of Lips | 1 |
Contact Type | Contact Seal |
System of Measurement | Metric |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Seal Design | SC |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 4 mm, Outside Diameter 12 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Cylindrical Metric Cam Follower, MCYR 20 SX (MCYR 20 SX)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 3" Stroke (H0503)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- Dds Shaft Seals & Adapters