Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 39.68mm I. D., 57.15mm O. D.
Mfr # 39.6857.157.93SB
Zoro # G5926352
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 39.68 mm
- Outside Dia. 57.15 mm
- Width 7.93 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 39.6857.157.93SB
- Zoro # G5926352
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 39.68 mm |
Outside Dia. | 57.15 mm |
Width | 7.93 mm |
Outside Diameter | 2.25 in |
Inside Diameter | 1.563 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code SB, Inside Diameter 1.563 in, Outside Diameter 2.25 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- DODGE Light Duty Bushings (H), H-PLUS X 3/4-IK BUSHING (H-PLUS X 3/4-IK BUSHING)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLT9)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (1985)
- DDS Shaft Seal, TC, 32mm ID, Nitrile Rubber (324407TC)
- DDS Shaft Seal, 78mm I. D., 110mm O. D., 12mm W (7811012TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- Dds Motor Supplies