Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 65 x 10 mm., SCV, Fluoro Rubber
Mfr # 386510SCV
Zoro # G7756500
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 65 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 386510SCV
- Zoro # G7756500
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 65 mm |
Width | 10 mm |
Outside Diameter | 65 mm |
Overall Width | 10 mm |
Inside Diameter | 38 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Case Coating | None |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Number of Lips | 1 |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 38 mm, Outside Diameter 65 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- A.R. NORTH AMERICA Valve Cap, 1/4" Tap (AR1941970)
- BANDO TimingBelt, Synchro-Link, Neoprene, 263L100 (263L100G)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, 100 x 125 x 12 mm., SCV, Fluoro Rubber (10012512SCV)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- Dds Shaft Seals & Adapters