Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 62 x 10 mm., TCV, Fluoro Rubber
Mfr # 386210TCV
Zoro # G7756476
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 62 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 386210TCV
- Zoro # G7756476
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 38 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Seal Design | TC |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 38 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-2000,250 Teeth (W-2000)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- D&D 123" Outside Length, 5/8" Top Width, 1 Ribs (5LK1230)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, 63 x 80 x 9 mm., TC, Nitrile Rubber (63809TC)
- Dds Shaft Seals & Adapters