Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber
Mfr # 38608TC
Zoro # G7756388
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 38 mm
- Outside Dia. 60 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Lip Material Application Nitrile Rubber for General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 38608TC
- Zoro # G7756388
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 60 mm |
Width | 8 mm |
Outside Diameter | 60 mm |
Inside Diameter | 38 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 60 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Female NPT (MP333500AV)
- D&D Timing Belt, 5M, 15 x 315mm PL, T63 (315-5M-15)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (386008TC)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- Dds Shaft Seals & Adapters