Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 60 x 10 mm., TC, Nitrile Rubber
Mfr # 386010TC
Zoro # G7756449
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 60 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 386010TC
- Zoro # G7756449
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 60 mm |
Width | 10 mm |
Outside Diameter | 60 mm |
Overall Width | 10 mm |
Inside Diameter | 38 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 60 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- D&D 38" Outside Length, 2/3" Top Width, 1 Ribs (B35/5L380)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 3/8" (29HY74)
- SUPER LUBE Grease Syn 3Oz (21030)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- DDS Shaft Seal, TC, 23mm ID, Nitrile Rubber (233707TC)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- Dds Motor Supplies