Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber
Mfr # 385807TC
Zoro # G7756327
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 58 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 385807TC
- Zoro # G7756327
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 58 mm |
Width | 7 mm |
Outside Diameter | 58 mm |
Inside Diameter | 38 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 58 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- BESTORQ Aftermarket replacement for 481001 Scag SMZ-52 belt, B125K (B125K)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- DDS Shaft Seal, TCN, 50mm ID, Nitrile Rubber (507007TCN)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- Dds Motor Supplies