Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber
Mfr # 385810TC
Zoro # G7756345
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 58 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 385810TC
- Zoro # G7756345
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 58 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 38 mm |
Outside Diameter | 58 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 58 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- CLESCO PBSS-UH-075 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (PBSS-UH-075)
- FESTO Compact Cylinder ADNGF-40-50-P-A (ADNGF-40-50-P-A)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3326)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., TC, Nitrile Rubber (307210TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- DDS Shaft Seal, 65 x 90 x 7 mm., Nitrile Rubber (659007TC)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (114.3136.5211.11TC)
- Dds Motor Supplies