Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 56 x 10 mm., TC, Nitrile Rubber
Mfr # 385610TC
Zoro # G7756397
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 56 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 385610TC
- Zoro # G7756397
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 56 mm |
Width | 10 mm |
Inside Diameter | 38 mm |
Overall Width | 10 mm |
Outside Diameter | 56 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 56 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM K915065, Bearing Equipment or Accessory, Washer, TIMKEN K915065 (K915065)
- GATES Super HC PowerBand Belts, 4/5V1700 (4/5V1700)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting (4MU46)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In (K2G10-12V-BR-06)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- DDS Shaft Seal, SC, 60mm ID, Nitrile Rubber (608508SC)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- Dds Shaft Seals & Adapters