Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, 38 x 55 x 7 mm., Fluoro Rubber (Discontinued)
Mfr # 385507TCV
Zoro # G6132117
This Product is Discontinued
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 55 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 385507TCV
- Zoro # G6132117
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 55 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 55 mm |
Inside Diameter | 38 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 38 mm, Outside Diameter 55 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- FOSTER Plug, Push-On Hose Stem 1/4\u0022ID (51-3)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5340)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- Dds Motor Supplies