Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 52 x 6 mm., SCV, Fluoro Rubber
Mfr # 38526SCV
Zoro # G7756248
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 52 mm
- Lip Material Fluoro Rubber
- Lip Material Application Fluoroelastomer for High Temperature Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 38526SCV
- Zoro # G7756248
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 52 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 52 mm |
Inside Diameter | 38 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | SC |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 38 mm, Outside Diameter 52 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- CHICAGO DIE CASTING PULLEY 2X5/8"" (200A6)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- Dds Motor Supplies