Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 38 x 48 x 6 mm., TC, Nitrile Rubber
Mfr # 38486TC
Zoro # G7756220
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 48 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 38486TC
- Zoro # G7756220
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 48 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 38 mm |
Outside Diameter | 48 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 48 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4F)
- SUPCO Unit Bearing Motor, Alum, 16W, 230V, CCW (SM5822)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- Dds Shaft Seals & Adapters