Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 36 x 68 x 10 mm., TC, Nitrile Rubber
Mfr # 366810TC
Zoro # G7756169
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 36 mm
- Outside Dia. 68 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 366810TC
- Zoro # G7756169
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 68 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 36 mm |
Outside Diameter | 68 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 36 mm, Outside Diameter 68 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- DAYTON Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG8)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA51025)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356207SC)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, TF, 50mm ID, Nitrile Rubber (507208TF)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (709010TCN)
- Dds Motor Supplies