Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 36 x 56 x 6 mm., SCV, Fluoro Rubber
Mfr # 36566SCV
Zoro # G7756117
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 36 mm
- Outside Dia. 56 mm
- Width 6 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 36566SCV
- Zoro # G7756117
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 56 mm |
Width | 6 mm |
Inside Diameter | 36 mm |
Overall Width | 6 mm |
Outside Diameter | 56 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Number of Lips | 1 |
System of Measurement | Metric |
Case Coating | None |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Seal Design | SC |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 36 mm, Outside Diameter 56 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AN07Z, Pressure Line, 6 micron (ZX-UE209AN07Z)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (306210SA)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- Dds Motor Supplies