Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 36 x 52 x 7 mm., TCV, Fluoro Rubber
Mfr # 36527TCV
Zoro # G7756135
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 36 mm
- Outside Dia. 52 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 36527TCV
- Zoro # G7756135
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 52 mm |
Inside Diameter | 36 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Seal Design | TC |
Maximum Surface Speed | 999 mps |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 36 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3002F-06)
- PLEWS-EDELMANN 4" Needle Nose Grease Gun Adapter (05-025)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- MTD Belt-V Type (954-0625A)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (12363)
- Dds Motor Supplies