Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 36 x 50 x 7 mm., TC, Nitrile Rubber
Mfr # 36507TC
Zoro # G7756108
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 36 mm
- Outside Dia. 50 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 36507TC
- Zoro # G7756108
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 50 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 50 mm |
Inside Diameter | 36 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 36 mm, Outside Diameter 50 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.5"O.D. (1VP65-1-1/8)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T11)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (307210TCV)
- DDS Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber (17287TCV)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163006TC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- Dds Motor Supplies