Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 36 x 47 x 7 mm., TC, Nitrile Rubber
Mfr # 36477TC
Zoro # G7756099
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 36 mm
- Outside Dia. 47 mm
- Width 7 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 36477TC
- Zoro # G7756099
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 36 mm |
Outside Dia. | 47 mm |
Width | 7 mm |
Outside Diameter | 47 mm |
Overall Width | 7 mm |
Inside Diameter | 36 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 36 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- KRYTOX 1 kg Cartridge White (XHT-S)
- LINCOLN LUBRICATION Coupler, Buttonhead, 80933 (LIN80933)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- DDS Shaft Seal, 45mm I. D., 62mm O. D., 8mm W (45628TCV)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- CLEVITE Engine Connecting Rod Bearing Pair, CB-663P (CB-663P)
- Dds Motor Supplies