Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 35mm I. D., 62mm O. D., 7mm W
Mfr # 35627SCV
Zoro # G5925138
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 35627SCV
- Zoro # G5925138
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Inside Diameter | 35 mm |
Overall Width | 7 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Number of Lips | 1 |
Seal Design | SC |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- DAYTON BM-4225 Ball Bearing Style Bench Mandrel (6L099)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- TIMKEN Axle Shaft Seal - Rear, 710429 (710429)
- Dds Motor Supplies