Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 35mm I. D., 55mm O. D., 10mm W
Mfr # 355510SA
Zoro # G5920938
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 55 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 355510SA
- Zoro # G5920938
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 55 mm |
Width | 10 mm |
Outside Diameter | 55 mm |
Inside Diameter | 35 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 35 mm, Outside Diameter 55 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 3/4 In, Polyurethane (1032024)
- CONSOLIDATED Deep Groove Ball Bearing (6206ZZ C3)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (36VF53)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EF121408)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- DDS Shaft Seal, 24 x 40 x 7 mm., TC, Nitrile Rubber (24407TC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, 75 x 95 x 10 mm., Nitrile Rubber (759510TC)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- Dds Motor Supplies