Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 350mm I. D., 390mm O. D.
Mfr # 35039018SC
Zoro # G5938027
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 350 mm
- Outside Dia. 390 mm
- Width 18 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 35039018SC
- Zoro # G5938027
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 350 mm |
Outside Dia. | 390 mm |
Width | 18 mm |
Outside Diameter | 390 mm |
Overall Width | 18 mm |
Inside Diameter | 350 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 350 mm, Outside Diameter 390 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (P1 X1-3/4)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (264208TC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6266.679.52TC)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (386008TC)
- Dds Shaft Seals & Adapters