Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 35 x 62 x 10 mm., SCV, Fluoro Rubber
Mfr # 356210SCV
Zoro # G7755977
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 356210SCV
- Zoro # G7755977
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 35 mm |
Outside Diameter | 62 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Seal Design | SC |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Number of Lips | 1 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 455004 (455004)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6205E)
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 (CR FG-10)
- CAMOZZI In-Line Flow Control Valve, 6 OD Max (RFU 446-1/4)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.627.93SC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (285507TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- Dds Shaft Seals & Adapters