Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 35 x 55 x 11 mm., TC, Nitrile Rubber
Mfr # 355511TC
Zoro # G7755828
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 55 mm
- Width 11 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 355511TC
- Zoro # G7755828
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 55 mm |
Width | 11 mm |
Outside Diameter | 55 mm |
Inside Diameter | 35 mm |
Overall Width | 11 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 55 mm, Overall Width 11 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SD)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 200 psi Pressure (PL400)
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi (11X355)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, 15 x 30 x 7 mm., TC, Nitrile Rubber (15307TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (143010SC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142205TC)
- Dds Motor Supplies