Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber
Mfr # 354607TC
Zoro # G7755399
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 46 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 354607TC
- Zoro # G7755399
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 46 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 35 mm |
Outside Diameter | 46 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 46 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- CHICAGO PNEUMATIC XPALP932 Metric V-Belt, 937mm Outside Length, 13mm Top Width, 1 Ribs (0367010060)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-200 (P2B-SC-200)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (385807TC)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (122204TC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558010SC)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (183507TC)
- Dds Motor Supplies