Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 340mm I. D., 380mm O. D.
Mfr # 34038020SA
Zoro # G5942769
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 340 mm
- Outside Dia. 380 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 34038020SA
- Zoro # G5942769
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 340 mm |
Outside Dia. | 380 mm |
Width | 20 mm |
Inside Diameter | 340 mm |
Outside Diameter | 380 mm |
Overall Width | 20 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 340 mm, Outside Diameter 380 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-06-08-O)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- DDS Shaft Seal, 20mm I. D., 30mm O. D., 7mm W (20307SCV)
- DDS Shaft Seal, 7 x 22 x 7 mm., SCV, Fluoro Rubber (7227SCV)
- DDS Shaft Seal, 60 x 82 x 9 mm., TC, Nitrile Rubber (60829TC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (122207TCV)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- Dds Shaft Seals & Adapters