Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 340 x 380 x 20 mm., Nitrile Rubber
Mfr # 34038020TC
Zoro # G6132430
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 340 mm
- Outside Dia. 380 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 34038020TC
- Zoro # G6132430
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 340 mm |
Outside Dia. | 380 mm |
Width | 20 mm |
Overall Width | 20 mm |
Outside Diameter | 380 mm |
Inside Diameter | 340 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 340 mm, Outside Diameter 380 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- BREEZE Constant Torque Clamp, SAE 312,410 SS, PK5 (BR CT 300 L SS)
- DDS Shaft Seal, 127mm I. D., 152.4mm O. D. (127152.412.7SC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, VG, 50mm ID, Nitrile Rubber (506205VG)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- Dds Shaft Seals & Adapters